description
- The 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.
features
- Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection
- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement
- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place
- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and more
- 12 units included in each case
- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection
| Closure Type | Simple Zipper |
| Size | M |
| Color | Gray |
| Style | Elastic Cuff, Elastic Waist & Ankle, Taped Seams, Elastic Waist, Double closing stormflap system, 3 Panel Hood |
| Material | Laminates, Polypropylene, Polyethylene |
| Seam | Serged and Taped, Stitched and Taped |
| Standard | ASTM F739, ASTM D2582, ASTM F1670:2008, ASTM D751 Section 66, ASTM F1671:2013, Certified to European Standards., ASTM D 5733, ASTM D751 Section 18 |
| Weight | 0.0 KG |

