description
- The 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.
features
- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and more
- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place
- 12 units included in each case
- Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection
- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection
- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement
| Seam | Serged and Taped |
| Style | Double closing stormflap system, Elastic Cuff, 3 Panel Hood, Elastic Waist |
| Color | Gray |
| Size | L |
| Material | Laminates |
| Closure Type | Simple Zipper |
| Weight | 0.0 KG |

