description
- The 3M™ Chemical Protective Coveralls 4570 are the apparel professionals look to for safety and customized functionality when working in environments that feature chemical exposure. Built with performance and convenience in mind, our coverall is designed with heavy-duty fabric and carefully considered design features that offer superior personal protection.
features
- Constructed from multi-layer, non-microporous PE laminate material for Type 3, 4, 5, and 6 protection
- Innovative seam technology featuring stitched seams reinforced with five-layer chemically protective tape offers increased protection
- High-performance fabric with a soft, anti-static inner layer helps reduce distraction and noise caused by movement
- Features elastic hood, waist, cuffs, and ankles so that the coveralls stay in place
- Recommended for chemical mixing and handling, oil spills and cleanup, hazardous waste remediation, metal etching and refining, and more
- 12 units included in each case
| Standard | ASTM F1670:2008, ASTM D751 Section 18, ASTM D751 Section 66, ASTM D 5733, ASTM F739, ASTM D2582, Certified to European Standards., ASTM F1671:2013 |
| Color | Gray |
| Seam | Stitched and Taped, Serged and Taped |
| Closure Type | Simple Zipper |
| Material | Polypropylene, Polyethylene, Laminates |
| Size | 2X-Large |
| Style | Elastic Waist, Double closing stormflap system, Taped Seams, 3 Panel Hood, Elastic Waist & Ankle, Elastic Cuff |
| Weight | 0.0 KG |

