Skip to content Skip to navigation menu
3M04046719402687

04046719402687

7000089710 3M Disposable Lab Coat with Zip 4440-L White, 50 EA/Case
Item #119676234
3M04046719402687
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Protective Lab Coat 4440 is disposable safety work wear made from a light weight laminate material. It helps protect the wearer against non-hazardous dusts and non-hazardous light liquid splashes.

features

  • Lightweight and comfortable to wear.
  • Knit polyester cuffs for user comfort.
  • Anti-static treated.
  • Convenient zipper closure.
  • Low-linting.
  • Microporous material to help reduce heat build up.
Style Collared (for Labcoats), Knitted Cuff
Seam Serged
Hazard Type Non Hazardous, Non Hazardous Liquids & Dust (CE simple)
Closure Type Simple Zipper
Color White
Size L
Material Laminates
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison