Skip to content Skip to navigation menu
3M04046719402700

04046719402700

7000089711 3M Disposable Lab Coat with Zip 4440-XL White, 50 EA/Case
Item #119676235
3M04046719402700
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Protective Lab Coat 4440 is disposable safety work wear made from a light weight laminate material. It helps protect the wearer against non-hazardous dusts and non-hazardous light liquid splashes.

features

  • Lightweight and comfortable to wear.
  • Knit polyester cuffs for user comfort.
  • Anti-static treated.
  • Convenient zipper closure.
  • Low-linting.
  • Microporous material to help reduce heat build up.
Closure Type Simple Zipper
Seam Serged
Size X-Large
Hazard Type Non Hazardous Liquids & Dust (CE simple), Non Hazardous
Color White
Material Laminates
Style Knitted Cuff, Collared (for Labcoats)
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison