Skip to content Skip to navigation menu
3M04046719402724

04046719402724

7000089712 3M Disposable Lab Coat with Zip 4440-XXL White, 50 EA/Case
Item #119676236
3M04046719402724
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Protective Lab Coat 4440 is disposable safety work wear made from a light weight laminate material. It helps protect the wearer against non-hazardous dusts and non-hazardous light liquid splashes.

features

  • Lightweight and comfortable to wear.
  • Knit polyester cuffs for user comfort.
  • Anti-static treated.
  • Convenient zipper closure.
  • Low-linting.
  • Microporous material to help reduce heat build up.
Closure Type Simple Zipper
Size 2X-Large
Hazard Type Non Hazardous Liquids & Dust (CE simple), Non Hazardous
Style Collared (for Labcoats), Knitted Cuff
Material Laminates
Color White
Seam Serged
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison