description
- 3M™ Protective Lab Coat 4440 is disposable safety work wear made from a light weight laminate material. It helps protect the wearer against non-hazardous dusts and non-hazardous light liquid splashes.
features
- Lightweight and comfortable to wear.
- Knit polyester cuffs for user comfort.
- Anti-static treated.
- Convenient zipper closure.
- Low-linting.
- Microporous material to help reduce heat build up.
| Seam | Serged |
| Closure Type | Simple Zipper |
| Style | Knitted Cuff, Collared (for Labcoats) |
| Color | White |
| Hazard Type | Non Hazardous, Non Hazardous Liquids & Dust (CE simple) |
| Material | Laminates |
| Size | 4X-Large |
| Weight | 0.0 KG |

