description
- 3M™ PPS™ UV Standard Lid & Liner Kit is a black, non-transparent version of our 3M™ PPS™ Standard Kit, designed for UV light curing materials. It contains 50 black lids (with 125 micron filters), 50 black liners and 24 black sealing plugs for use with the 3M™ PPS™ (Legacy) paint preparation system. PPS™ disposable lids contain welded-in filters which strain paint material while spraying.
features
- System delivers improved quality, lower material cost, less solvent consumption, improved productivity, less mess and easier use
- All-in-one solution reduces chance of outside contamination, delivers consistent material transfer to improve quality, reduce paint consumption
- PPS™ reduces cleaning solvent consumption by up to 70%, reduces prep and clean-up time by as much as 50%
- Sealing plugs are provided for temporary sealing and protecting of non-catalyzed paint materials
- Kit contains 50 black lids (with 125 micron filters), 50 black liners and 24 black sealing plugs
- System enables the painter to consistently spray at 90 degrees (even upside down), often reducing paint consumption
- PPS™ is an all-in-one disposable solution for measuring, mixing, filtering, and spraying of paint materials
- Designed for use with 3M™ PPS™ (Legacy) paint preparation system
- Black color keeps out UV light
- Black, non transparent version of the 3M™ PPS™ Standard Lid & Liner Kit
| Filter Size | 125 micron |
| Color | Black |
| Filter Micron Rating | 125 μm |
| Cup Size | Standard |
| Weight | 0.0 KG |

