description
- The ProTac Hunter hearing protector helps protect against hazardous and nuisance noise, while allowing environmental sounds to be reproduced by the electronic circuit, limited to 82dB. ProTac Hunter helps protect hearing from impulse noise and increases the ability to communicate with nearby colleagues, as well as hear warning signals, approaching vehicles, and sounds in machines and processes.
features
- Professional-Quality Hearing Protection (21dB NRR)
- Environmental microphones for level-dependent hearing protection and ambient listening.
- 3.5 mm listen-only stereo input for connection to external devices (e.g. cell phone, two-way radio, Ipod).
- Voice guided menu system for ease of use and adjusting settings.
- Auto power off, the headset will turn off after 4 hrs of non-use to save battery.
- Low-battery warning to inform you when to change batteries
- To reduce corrosion caused by sweat and moisture, the electronics are located in a separate compartment of the cup
| Noise Attenuating Headsets | Yes |
| Color | Green |
| Battery Type | AA |
| Standard | ANSI S3.19-1974 |
| Battery Life | 100 hr |
| Intrinsically Safe | No |
| Function | Level Dependent |
| Decibels | 21 dB |
| Weight | 0.0 KG |

