3M
04054596123250
7100088423 3M PELTOR ProTac III MT13H221P3E, Headset, Black, Helmet Attached, 10 Each/Case
Item #119676284
description
- The ProTac III hearing protector helps protect against hazardous and nuisance noise, while allowing environmental sounds to be reproduced by the electronic circuit, limited to 82dB. ProTac III helps protect hearing from impulse noise and increases the ability to communicate with nearby colleagues, as well as hear warning signals, approaching vehicles, and sounds in machines and processes.
features
- Professional-Quality Hearing Protection (23dB NRR)
- Environmental microphones for level-dependent hearing protection and ambient listening.
- 3.5 mm listen-only stereo input for connection to external devices (e.g. cell phone, two-way radio, Ipod).
- Voice guided menu system for ease of use and adjusting settings.
- Auto power off, the headset will turn off after 4 hrs of non-use to save battery.
- Low-battery warning to inform you when to change batteries
- To reduce corrosion caused by sweat and moisture, the electronics are located in a separate compartment of the cup
- Available in both in headband and hard hat attached versions (black).
- Occupational use only.
| Noise Attenuating Headsets | Yes |
| Battery Life | 100 hr |
| Intrinsically Safe | No |
| Color | Black |
| Battery Type | AA |
| Size | One Size Fits Most |
| Standard | ANSI S3.19-1974 |
| Function | Level Dependent |
| Weight | 0.0 LB |
| EAN or UPC | 4054596123243 |
