description
- The 3M™ Secure Click™ Inhalation/Exhalation Replacement Valve HF-800-02 is a replacment part for the 3M™ Secure Click™ Half Facepiece Respirators HF-800 Series.
features
- Replacement part for 3M™ Secure Click™ Half Facepiece Reusable Respirator HF-800 Series
- Used as both the inhalation and exhalation valves
- Each HF-800 Series facepiece contains two HF-800-02 replacement valves
- Exhalation valve directs exhaled breath and moisture downward
- Inhalation valve allows filtered air to pass into the respirator
- Replacement valves can extend the service life of HF-800 Series facepieces and potentially result in cost savings
- For workplace/occupational use only
- Package contents: 1 case contains 10 each replacement valves
| Overall Width [Max] | 29 mm |
| Clip-On Welding Shield | No |
| Primary Material | Silicone |
| Overall Height | 40 mm |
| Overall Width [Min] | 29 mm |
| Overall Length [Max] | 7.9 mm |
| Standard | NIOSH Approved |
| Weight | 0.0 KG |

