description
- If your jobsite involves exposure to hazardous dusts and particulates, comfortable protective coveralls can help stand up to harsh conditions. The 3M™ Disposable Protective Coveralls 4545 offer the advanced quality and long-lasting comfort your workers value when working in challenging conditions, featuring soft, lightweight fabric and carefully considered design features that’s built for the task at hand.
features
- Knit cuffs provide a soft wrist closure for increased comfort compared to elastic closures
- Reinforced gusset between the legs helps provide increased durability while bending and squatting
- Anti-static treatment can help reduce static build-up
- Micro-porous material and design offer protection from certain biological contaminants.
- 20 units included in each case
- Recommended for use in multiple industries including sewage, hazardous biological aerosol, and more
| Closure Type | Two-Way Zipper |
| Size | 3X-Large |
| Material | Laminates |
| Seam | Serged and Bound |
| Color | White |
| Style | Enhanced Gusset, 3 Panel Hood, Elastic Waist, Knitted Cuff |
| Weight | 0.0 KG |

