The 3M™ PELTOR™ CH-3 Headset is a next generation protective communication solution that helps workers stay protected in noisy environments while enabling clear communication on their handheld device. Incorporating the newly designed FLX2 connection jack, the CH-3 headset can be easily and reliably connected to a wide assortment of handheld devices.
features
Protective communication solution for hands-free, clear communication in noisy environments
FLX2 connection jack for easy and reliable connection to a wide assortment of handheld devices
Lasting comfort for long duration wear times
Designed to withstand harsh environmetal elements
Water and dust-proof noise-cancelling microphone (IP68) for clear speech transmission in noisy and harsh environments
Audio speakers are optimized for speech frequencies and meet the efficiency demands of many of today's digital devices
Bright yellow color for enhanced visibility
Flexible yet sturdy headband design adapts to a wide variety of head shapes and sizes
Intrinsically Safe
No
Color
Bright Yellow
Connection Type
FLX2
Attenuation
26 dB
Standard
ANSI S3.19-1974
Decibels
26 dB
Weight
2.008 LB
EAN or UPC
4054596695573
We're here for you
with Service Centers across the country - We have your back