The 3M™ PELTOR™ CH-3 Headset with PTT is a next generation protective communication solution that helps workers stay protected in noisy environments while enabling clear communication on their handheld device. Incorporating the newly designed FLX2 connection jack, the CH-3 headset can be easily and reliably connected to a wide assortment of handheld devices.
features
Protective communication solution for hands-free, clear communication in noisy environments
FLX2 connection jack for easy and reliable connection to a wide assortment of handheld devices
Lasting comfort for long duration wear times
Designed to withstand harsh environmetal elements
Water and dust-proof noise-cancelling microphone (IP68) for clear speech transmission in noisy and harsh environments
Audio speakers are optimized for speech frequencies and meet the efficiency demands of many of today's digital devices
A Push-To-Talk button is conveniently located on the earcup for easy access
Bright yellow color for enhanced visibility
Flexible yet sturdy neckband design adapts to a wide variety of head shapes and sizes, and can be worn with most hard hats
Intrinsically Safe
No
Connection Type
FLX2
Decibels
24 dB
Color
Bright Yellow
Standard
ANSI S3.19-1974
Weight
2.449 LB
We're here for you
with Service Centers across the country - We have your back