3M
05010027718302
7000082277 3M Flexible Diamond Whetstone 6220J, 8 in x 3 in M74 Mic, 3 ea/Case
Item #104048867
description
- This is a placeholder description for 3M™ Diamond Whetstone 6220J DW83 Red 200x75mm 3/ctn
features
- Use for precision faceting and sharpening of chisels, blades, knives and carbide tools
- Metal bond withstands heat during grinding
- Aluminum holding block is lightweight for easy grip and less operator fatigue
- Diamond mineral cuts aggressively to reveal tool's sharp cutting edges
- Open dot pattern reduces loading
| Overall Width | 3 in, 76.2 mm |
| Micron Grade | M74 |
| Overall Length [Min] | 8 in, 203.2 mm |
| Overall Thickness | 2.953 in, 75 mm |
| Color | Red |
| Abrasive Material | Diamond |
| Product Form | Hand Tool Specialties |
| Form Type | Whetstone |
| For Use On | Ceramic, Soft Metals |
| Weight | 0.71 LB |
| EAN or UPC | 51144843701 |
