There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
3M™ Flexible Diamond Hand File 6210J includes micron graded diamond mineral anchored to a rigid plastic file in a metal bond matrix with an open dot pattern. It's ideal for deburring and finishing non-ferrous metals, as well as stone, glass and ceramic materials.
features
Micron-graded diamond mineral delivers sharp, fast cutting action
Plastic handle is lightweight and ergonomically designed for operator comfort
Color coded by grade to help reduce error for multiple grades in a sequence
May be used on a variety of hard to grind substrates from non-ferrous metals to stone and glass
Great for deburring and finishing
Color
Yellow
Form Type
File
Micron Grade
M40, N40
Product Form
Hand File
Overall Width
0.75 in, 19.1 mm
Overall Length [Min]
1.5 in, 38.1 mm
For Use On
Soft Metals, Glass, Composites, Ceramic
Weight
0.053 LB
EAN or UPC
51144808311
We're here for you
with Service Centers across the country - We have your back