description
- This is the 3M™ PELTOR™ Tactical 6-S Communication Headset. Hearing protection with environmental listening. It is small, compact and foldable for ease and convenience.
features
- Foldable, adjustable headband provides a comfortable and secure fit, and folds over the earcups for compact storage
- A premier hearing protection and communication solution for high noise environments
- Environmental microphones allow face-to-face conversation and improved situational awareness in quiet and low-to-moderate levels of noise
- Great for hunters and shooters
- Foam and liquid-filled cushions provide lasting comfort and an effective acoustic seal for long duration wear times
- Features dual volume controls
| Battery Life | Approx. 200 hr |
| Intrinsically Safe | No |
| Color | Gray |
| In-Ear Solutions | No |
| Battery Type | AAA |
| Level Dependent Function for Ambient Listening | Yes |
| Communication Type | Ambient Listening, Environmental Listening |
| Standard | ANSI S3.19-1974 |
| Communication Direction | Listen-Only |
| Weight | 0.0 LB |
| EAN or UPC | 318640002538 |

