description
- The HT listen-only headband headset helps provide clear, concise sound reproduction and communication in high-noise environments. This comfortable and durable communications headset allows for long-term use under tough conditions.
features
- The Neckband model uses a stainless steel wire mechanism to provide stability and tension to the earmuffs, while an adjustable over-the-head strap that conveniently fits under helmets and hard hats helps support the weight of the headset.
- This product will be discontinued -- please see the Discontinuation Notice below for more information
- Foam and liquid-filled cushions provide lasting comfort and an effective acoustic seal for long duration wear times
- Flexible, insulated connection cords made from durable polyurethane
- Possible industries or applications include: heavy equipment operators, airports, manufacturing, construction, agricultural, racing, oil rigs, petroleum refineries
- NRR 24dB*
- *The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.
- 3M is Leading the Advancement of Hearing Conservation™.
- Versatile, listen-only headset for use in high-noise areas with a 3.5mm mono plug that can be connected to speaker microphones, VHF/UHF radios, or personal entertainment devices
| Level Dependent Function for Ambient Listening | No |
| In-Ear Solutions | No |
| Communication Direction | Listen-Only |
| Intrinsically Safe | No |
| Plug Type | 3.5 mm Mono |
| Compatible Radio Brands | 3.5mm Auxiliary Port |
| Color | Black |
| Communication Type | Listen Only, Two-Way Radio |
| Standard | ANSI S3.19-1974 |
| Weight | 0.0 LB |
| EAN or UPC | 318640031910 |

