description
- This is the 3M™ PELTOR™ TacticalPro Headset, hard hat attached model. Hearing protection and environmental listening with two-way radio connectivity.
features
- A premier hearing protection and communication solution for high noise environments
- Environmental microphones allow face-to-face conversation and improved situational awareness in quiet and low-to-moderate levels of noise
- Foam and liquid-filled cushions provide lasting comfort and an effective acoustic seal for long duration wear times
- Hard hat attached model connects directly to compatible hard hats.
- Uses deep earcup design and soft ear cushions for all-day comfort
| Auxiliary Port | J22 |
| Color | Black |
| Battery Type | AA or Rechargeable NiMH Pack |
| Communication Direction | Listen-Only |
| Standard | ANSI S3.19-1974 |
| Battery Life | Approx. 1000 hr |
| In-Ear Solutions | No |
| Level Dependent Function for Ambient Listening | Yes |
| Intrinsically Safe | No |
| Communication Type | Environmental Listening |
| Weight | 0.0 LB |
| EAN or UPC | 318640037103 |

