description
- MT15H7A-07 SV TACTICALPRO HEADBAND BLACK W/MIC 1 EA/CS
features
- A premier hearing protection and communication solution for high noise environments
- Environmental microphones allow face-to-face conversation and improved situational awareness in quiet and low-to-moderate levels of noise
- Connects to two-way radios for improved communication in noisy environments
- Noise-cancelling boom microphone enables clear speech transmission in noisy environments
- Foam and liquid-filled cushions provide lasting comfort and an effective acoustic seal for long duration wear times
- Adjustable headband provides a comfortable and secure fit
| Communication Direction | Two-Way |
| In-Ear Solutions | No |
| Battery Life | Approx. 1000 hr |
| Microphone Class/Type | Dynamic |
| Noise Attenuating Headsets | Yes |
| Level Dependent Function for Ambient Listening | Yes |
| Intrinsically Safe | No |
| Standard | ANSI S3.19-1974 |
| Color | Black |
| Battery Type | AA or Rechargeable NiMH Pack |
| Communication Type | Environmental Listening, Two-Way Radio |
| Plug Type | NEXUS® TP-120 |
| Weight | 0.0 LB |
| EAN or UPC | 318640037134 |

