description
- This versatile ground mechanic headset helps provide clear, concise ground crew communications and reliable hearing protection during ground support operations. The soft earcup cushions are filled with liquid foam for extended wear and comfort.
features
- This product will be discontinued -- please see the Discontinuation Notice below for more information
- A premier hearing protection and communication solution for high noise environments
- Connects to two-way radios for improved communication in noisy environments
- Noise-cancelling boom microphone enables clear speech transmission in noisy environments
- Foam and liquid-filled cushions provide lasting comfort and an effective acoustic seal for long duration wear times
- Foldable, adjustable headband provides a comfortable and secure fit, and folds over the earcups for compact storage
- Durable plug assemblies
- NRR 25 dB*
- *The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.
- 3M is Leading the Advancement of Hearing Conservation™.
| Standard | ANSI S3.19-1974 |
| Microphone Class/Type | Dynamic |
| In-Ear Solutions | No |
| Communication Type | Aircraft Adapter |
| Color | Hi-Viz |
| Level Dependent Function for Ambient Listening | No |
| Communication Direction | Two-Way |
| Intrinsically Safe | No |
| Plug Type | NEXUS® TP-120 |
| Battery Life | Approx. 24 hr |
| Weight | 0.0 LB |
| EAN or UPC | 318640041490 |

