description
- The Tactical Sport™ Electronic Headset helps offer the best of both worlds to shooters: reliable hearing protection from dangerous impulse noise such as gunfire, along with distortion-free amplification of low-level sounds. Folds compactly for transport.
features
- A premier hearing protection and communication solution for high noise environments
- Great for hunters and shooters
- Environmental microphones allow face-to-face conversation and improved situational awareness in quiet and low-to-moderate levels of noise
- Foam and liquid-filled cushions provide lasting comfort and an effective acoustic seal for long duration wear times
- Foldable, adjustable headband provides a comfortable and secure fit, and folds over the earcups for compact storage
- Black and orange outer shells included
| Standard | ANSI S3.19-1974 |
| Purpose | Hunting & Sport Shooting, General Industry |
| Battery Life | Approx. 600 hr |
| Color | Black |
| Intrinsically Safe | No |
| Battery Type | AAA |
| Weight | 0.0 LB |
| EAN or UPC | 318640045283 |

