description
- 3M™ Peltor™ Hi-Viz, cap-mount earmuffs features bright orange colored earcups for added visibility.
features
- Bright orange colored earcups for added visibility
- Universal mounting attachment fits most hard hats
- Earcup pivot points tilt for optimum comfort and efficiency.
- Ultra light with liquid/foam filled earmuff cushions.
- Noise Reduction Rating (NRR)*: 23dB. CSA Class A.
| Electrically Insulated | No |
| Dielectric | No |
| Material | ABS |
| Noise Attenuating Headsets | Yes |
| Color | Orange, Black |
| Weight | 0.0 KG |

