The 3M™ PELTOR™ Alert™ Headset has been developed to help improve safety and motivation in noisy environments. It enables you to listen to FM-radio or external device (MP3-player, cell phone) and still hear your surroundings, or communicate with your colleagues without taking the hearing protector off. It helps safeguard you from harmful noise, while allowing you to work and interact with others
features
Occupational Hearing Protection helps protect you from potentially harmful workplace noise
Built-in FM Radio for Listening Enjoyment
The level-dependent environmental listening allows ambient sounds to be heard at a level below 82dB.
The 3.5 mm listen only stereo input (limited to 82 dB) connects to external devices (e.g. mobile phone, two-way radio, MP3 player) via the included 3.5 mm cable.
User-friendly controls.
Improves your ability to communicate with nearby colleagues without removing the headset.
Improves your ability to hear without removing the headset.
Standard
ANSI S3.19-1974
Battery Life
70 hr
Noise Attenuating Headsets
Yes
Decibels
26 dB
Battery Type
AA
Function
FM Radio
Color
Red
Intrinsically Safe
No
Weight
1.567 LB
We're here for you
with Service Centers across the country - We have your back