3M™ PELTOR™ High Attenuation Headset CH-5 helps create a high signal-to-noise ratio that enables critical communication via noise cancelling boom microphone, even under high noise levels. The Flex connector offers options for customizing the headset to select radios available on the market. High visibilty color provide increased safety in exposed environments
features
Professional Hearing Protection with one of the Highest NRR values on the market (NRR 31dB)
High visibilty color provide increased safety in exposed environments
Designed by 3M PELTOR and built tough for the working professional.
Noise attenuating ear cups help provide hearing protection in environments with extreme hazardous noise.
The Flex connector offers a wide range of options for customizing the headset to the radios available on the market.
Color
Hi-Viz, Yellow
Standard
ANSI S3.19-1974
Function
Built in Two-Way Radio
Noise Attenuating Headsets
Yes
Decibels
31 dB
Intrinsically Safe
No
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back