3M™ PELTOR™ WS™ LiteCom Pro III Headset is a hearing protector with built-in analog and digital programmable two-way communication radio, level-dependent hearing protection, Bluetooth® functionality and a jack to connect to external devices.
features
Built-in programmable two-way communication radio allows for clear, hands-free communication in high levels of noise without cumbersome cables or cords.
The headset can be programmed to use up to 70 unique two-way radio channels using analog and/or DMR digital modulation.
Simultaneous, seamless connection to multiple external devices using Bluetooth® technology.
Designed by 3M PELTOR and built tough for the working professional.
Noise attenuating ear cups help provide hearing protection in environments with potentially hazardous noise.
Environmental microphones for level-dependent hearing protection and ambient listening.
Noise-cancelling waterproof speech microphone with voice operated transmission (VOX) for hands-free operation
helps provide clear communication in noisy and demanding environments.
External jack allows you to connect to a smart phone, radio, shoulder mic, or other external device.
User-friendly controls with voice-guided menu.
Headset is available in headband, neckband and hard hat attached configurations.
Noise Attenuating Headsets
Yes
Intrinsically Safe
No
Connection Type
NP
Battery Type
Rechargeable Li-ion Pack
Function
Built in Two-Way Radio
Color
Dark Blue
Battery Life
11 hr
Standard
ANSI S3.19-1974
Weight
3.205 LB
We're here for you
with Service Centers across the country - We have your back