Skip to content Skip to navigation menu
3M07318640067141

07318640067141

7100099586 3M PELTOR WS LiteCom PRO III Headset - Hard Hat Attached -MT73H7P3E4D10-NA
Item #120846246
3M07318640067141
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ PELTOR™ WS™ LiteCom Pro III Headset is a hearing protector with built-in analog and digital programmable two-way communication radio, level-dependent hearing protection, Bluetooth® functionality and a jack to connect to external devices.

features

  • Built-in programmable two-way communication radio allows for clear, hands-free communication in high levels of noise without cumbersome cables or cords.
  • The headset can be programmed to use up to 70 unique two-way radio channels using analog and/or DMR digital modulation.
  • Simultaneous, seamless connection to multiple external devices using Bluetooth® technology.
  • Designed by 3M PELTOR and built tough for the working professional.
  • Noise attenuating ear cups help provide hearing protection in environments with potentially hazardous noise.
  • Environmental microphones for level-dependent hearing protection and ambient listening.
  • Noise-cancelling waterproof speech microphone with voice operated transmission (VOX) for hands-free operation
  • helps provide clear communication in noisy and demanding environments.
  • External jack allows you to connect to a smart phone, radio, shoulder mic, or other external device.
  • User-friendly controls with voice-guided menu.
  • Headset is available in headband, neckband and hard hat attached configurations.
Connection Type NP
Intrinsically Safe No
Battery Type Rechargeable Li-ion Pack
Battery Life 11 hr
Color Dark Blue
Function Built in Two-Way Radio
Decibels 25 dB
Noise Attenuating Headsets Yes
Standard ANSI S3.19-1974
Weight 3.205 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison