3M™ PELTOR™ WS™ LiteCom Pro III Headset is a hearing protector with an integrated programmable two-way radio, Bluetooth® communication and a noise-cancelling speech microphone to deliver a wireless hands-free protective communication solution. The environmental listening technology assists workers to hear environmental sounds in low noise and helps provide protection when it's loud.
features
Protective communication solution for hands-free, clear communication in noisy environments
Helps provide hearing protection when exposed to hazardous noise
Programmable analog and DMR two-way communication radio with up to 70 channels
Environmental listening technology helps provide protection when it’s loud, as well as helps workers hear environmental sounds when it’s not
Bluetooth® multipoint technology for simultaneous, wireless connection to two devices
Water and dust-proof noise-cancelling microphone (IP68) for clear speech transmission in noisy and harsh environments
Auxiliary port and a PTT button on the earcup allows for a wired connection to a wide variety of 2-way radios
Bright yellow color for enhanced visibility
Built tough for the working professional
Comfortable for all day wearability
Color
Bright Yellow
Battery Type
Lithium-Ion
Intrinsically Safe
No
Connection Type
Wireless Bluetooth®
Battery Life
Approx. 11 hr
Standard
ANSI S3.19-1974, FCC
Function
Built in Two-Way Radio
Weight
3.205 LB
We're here for you
with Service Centers across the country - We have your back