The 3M™ PELTOR™ WS™ ProTac XPI Headset integrates hearing protection, Bluetooth® communication, and a noise-cancelling speech microphone to deliver a wireless, hands-free protective communication solution. Also, the environmental listening technology assists workers to hear environmental sounds in low noise and helps provide protection when it's loud.
features
Protective communication solution for hands-free, clear communication in noisy environments
Helps provide hearing protection when exposed to hazardous noise
Bluetooth® multipoint technology for simultaneous, wireless connection to two devices
Environmental listening technology assists workers to hear environmental sounds in low noise and helps provide protection when it’s loud
Water and dust-proof noise-cancelling microphone (IP68) for clear speech transmission in noisy and harsh environments
Color
Yellow
Decibels
26 dB
Battery Type
AA or Rechargeable NiMH Pack
Standard
IP68, ANSI S3.19-1974, FCC
Noise Attenuating Headsets
Yes
Battery Life
45 hr
Size
One Size Fits Most
Intrinsically Safe
No
Function
Level Dependent
Connection Type
Wireless Bluetooth®
Shape
Earmuffs
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back