The 3M™ PELTOR™ WS™ ProTac XPI Headset integrates hearing protection, Bluetooth® communication, and a noise-cancelling speech microphone to deliver a wireless, hands-free protective communication solution. Also, the environmental listening technology assists workers to hear environmental sounds in low noise and helps provide protection when it's loud.
features
Protective communication solution for hands-free, clear communication in noisy environments
Helps provide hearing protection when exposed to hazardous noise
Bluetooth® multipoint technology for simultaneous, wireless connection to two devices
Environmental listening technology assists workers to hear environmental sounds in low noise and helps provide protection when it’s loud
Water and dust-proof noise-cancelling microphone (IP68) for clear speech transmission in noisy and harsh environments
Standard
ANSI S3.19-1974, IP68, FCC
Battery Life
45 hr
Connection Type
Wireless Bluetooth®
Attenuation
26 dB
Battery Type
AA or Rechargeable NiMH Pack
Intrinsically Safe
No
Size
One Size Fits Most
Color
Bright Yellow
Shape
Earmuffs
Function
Level Dependent
Noise Attenuating Headsets
Yes
Decibels
26 dB
Weight
1.664 LB
We're here for you
with Service Centers across the country - We have your back