Skip to content Skip to navigation menu
3M07318640069633

07318640069633

7100204436 3M PELTOR WS LiteCom Plus Headset MT73H7P3E4610WS6NA, Hard HatAttached, 5 ea/Case
Item #120846253
3M07318640069633
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ PELTOR™ WS™ LiteCom Plus Headset is a hearing protector with an integrated analog two-way radio, Bluetooth® communication, and a noise-cancelling speech microphone to deliver a wireless hands-free protective communication solution. The environmental listening technology assists workers to hear environmental sounds in low noise and helps provide protection when it's loud.

features

  • Protective communication solution for hands-free, clear communication in noisy environments
  • Helps provide hearing protection when exposed to hazardous noise
  • Analog two-way communication radio with 22 pre-programmed FRS channels
  • Environmental listening technology helps provide protection when it’s loud, as well as helps workers hear environmental sounds when it’s not
  • Bluetooth® multipoint technology for simultaneous, wireless connection to two devices
  • Water and dust-proof noise-cancelling microphone (IP68) for clear speech transmission in noisy and harsh environments
  • Auxiliary port and a PTT button on the earcup allows for a wired connection to a wide variety of 2-way radios
  • Built tough for the working professional
  • Headset is water and dust resistant (IP54)
  • Comfortable for all day wearability
Attenuation 25 dB
Battery Life Approx. 18 hr
Color Navy Blue
Intrinsically Safe No
Battery Type Lithium-Ion
Standard ANSI, CSA, ICES, FCC, ISEDC, ANSI S3.19-1974
Decibels 25 dB
Weight 3.205 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison