Skip to content Skip to navigation menu
3M07318640069671

07318640069671

7100204441 3M PELTOR LiteCom FRS Headset MT53H7B4602-NA, Neckband, 10 ea/Case
Item #120147639
3M07318640069671
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ PELTOR™ FRS Headset is a hearing protector with built-in analog two-way communication radio, programmed to operate on the 22 FRS channels. The noise-cancelling, voice operated speech microphone helps enable clear, hands-free communication in noisy environments.

features

  • Protective communication solution for hands-free, clear communication in noisy environments
  • Helps provide hearing protection when exposed to hazardous noise
  • Analog two-way communication radio with 22 pre-programmed FRS channels
  • Noise-cancelling microphone for clear speech transmission in noisy environments
  • Push-to-Talk (PTT) or hands-free Voice Operated (VOX) transmit options
  • Operates on AA batteries or rechargeable NiMH battery pack
  • Voice guided headset menu for easy operation
  • Built tough for the working professional
  • Comfortable for all day wearability
Function Built in Two-Way Radio
Decibels 25 dB
Intrinsically Safe No
Color Navy Blue
Battery Type AA or Rechargeable NiMH Pack
Standard CSA, ISEDC, FCC
Battery Life Approx. 20 hr
Connection Type J22 Audio Input
Weight 2.35 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison