Skip to content Skip to navigation menu
3M07318640069688

07318640069688

7100204440 3M PELTOR LiteCom FRS Headset MT53H7P3E4602-NA, Hard Hat Attached, 10 ea/Case
Item #120147640
3M07318640069688
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ PELTOR™ FRS Headset is a hearing protector with built-in analog two-way communication radio, programmed to operate on the 22 FRS channels. The noise-cancelling, voice operated speech microphone helps enable clear, hands-free communication in noisy environments.

features

  • Protective communication solution for hands-free, clear communication in noisy environments
  • Helps provide hearing protection when exposed to hazardous noise
  • Analog two-way communication radio with 22 pre-programmed FRS channels
  • Noise-cancelling microphone for clear speech transmission in noisy environments
  • Push-to-Talk (PTT) or hands-free Voice Operated (VOX) transmit options
  • Operates on AA batteries or rechargeable NiMH battery pack
  • Voice guided headset menu for easy operation
  • Built tough for the working professional
  • Comfortable for all day wearability
Standard CSA, ISEDC, FCC
Connection Type J22 Audio Input
Battery Life Approx. 20 hr
Battery Type AA or Rechargeable NiMH Pack
Color Navy Blue
Decibels 24 dB
Intrinsically Safe No
Function Built in Two-Way Radio
Weight 2.351 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison