The 3M™ Disposable Protective Collared Coveralls 4530 are the coveralls that professionals look to for enhanced safety, functionality, and long-lasting comfort. Built with secondary flame spread-resistant properties, our full-body suit features a comfortable design and enhanced construction for peace-of-mind on the job.
features
Secondary flame spread-resistant treatment
Constructed from SMMS material for Type 5 and Type 6 protection
Anti-static treatment can help reduce static build-up
Two-way zipper with sealable storm flap helps provide additional protection against contaminants
Recommended for use in multiple industries including mining, oil and gas, and more
25 units included in each case
Knit cuffs provide a soft wrist closure for increased comfort
Color
Blue
Closure Type
Two-Way Zipper
Hazard Type
Light Liquid Splash, Particulates, Dust
Style
Elastic Waist & Ankle, 3 Panel Hood, Knitted Cuff
Size
M
Seam
Serged
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back