description
- 3M™ Heat Shrink Tubing SFTW-203 is made of very flexible, heat shrinkable polyolefin which is mechanically tough, chemically resistant, and can be easily surface printed.
features
- Made of flexible polyolefin
- Shrink ratio 3:1
- Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
- UL Listed, SAE-AMS-DTL-23053/5, Class 1, CSA Certified and RoHS Compliant
| INNER DIA. BEFORE SHRINK | 0.125 in, 3.18 mm |
| INNER DIA. AFTER SHRINK | 0.042 in, 1.06 mm |
| Weight | 0.0 KG |

