description
- 2-part room temperature curing epoxy with high durability, 4500 PSI OLS, and 50 PIW on aluminum. Reaches handling strength in 4-6 hours. Lower ionic and outgassing impurities than typical epoxies. 2:1 ratio.
features
- High peel and shear strength
- Excellent durability
- Controlled flow
- Total outgassing < 1000 μg/g (via GC/MS, 85 °C for 3 hours)
- Siloxane outgassing ≤ 5 μg/g (via GC/MS, 85 °C for 3 hours)
- Lower chloride ion content than standard epoxies
| Full Cure Time | 24 hr @ 73 F (23 C) |
| Container Size | 25 kg, 25 kg |
| Color | Pink, Black |
| Weight | 0.0 KG |

