Skip to content Skip to navigation menu
3M08887862330573

08887862330573

Item #119908413
3M08887862330573
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Thermally Conductive Epoxy Adhesive TC-2810 is a thermally conductive 2-part epoxy using boron nitride(BN) filler for good thermal conductivity with high adhesion.

features

  • High adhesive strength
  • Slight tack allows pre-assembly
  • Good surface wet out
  • Low viscosity for potting application
  • Good gap filling
  • Thin bonding line
  • Good thermal conductivity (1.0-1.4 W/m-K)
  • Low CL ion content and outgassing
Container Size 50 ml, 50 ml
Full Cure Time 24 hr @ 73 F (23 C)
Color White
Weight 0.0 KG
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison