- O-Cel-O™ Home, Car and Boat Sponge 7220-T
- 6 1/2" Long x 3 2/3" Wide x 15/16" Thick
- Yellow
features
- Ideal for household cleaning tasks
- Contains a patented antimicrobial that helps the sponge resist bacterial odors
| Color | Yellow |
| Type | Home, Car, and Boat Sponge |
| Length | 6 1/2 in |
| Thickness | 0.9375 in |
| Weight | 0.291 LB |
| EAN or UPC | 53200072209 |

