description
- Sporty, unisex SX protective eyewear is both stylish and durable, featuring adjustable temples, a wide seamless lens and anti-fog coating for indoor or outdoor use.
features
- Sporty, unisex design
- Wraparound lens
- Adjustable temples
| Frame Style | Half Frame |
| Lens Coating | Anti-Scratch & Anti-Fog |
| Temple Color | Black |
| Lens Material | Polycarbonate |
| Frame Color | Black |
| Frame Material | Plastic |
| Purpose | Safety Glasses |
| Eyewear Range | Economy |
| Lens Color | Clear |
| Hard Coat Lens | No |
| Standard | CSA Z94.3-2007, ANSI Z87.1-2003 |
| Weight | 0.0 LB |
| EAN or UPC | 78371622176 |

