description
- 3M™ Scotch-Weld™ Instant Adhesive CA5 is a medium viscosity instant adhesive. Our CA5 instant adhesive is useful where gap filling is desired for bonding rough or uneven surfaces. Once applied, the glue has fast handling time and cure to keep jobs moving quickly.
features
- Useful where gap filling is desired for bonding rough or uneven surfaces
- High strength and impact resistance
- Reaches handling strength in under 60 seconds
- Medium viscosity adhesive is easily applied from the bottle
- Strong, durable and long lasting bond on a variety of substrates
| Physical Form | Liquid |
| Adhesive Type | Cyanoacrylate |
| Color | Transparent |
| Indoor/Outdoor | Both |
| Storage Temperature [Max] | 72 ⁰F |
| Set Time | 1 min, 12 to 60 sec |
| Storage Temperature [Min] | 72 ⁰F |
| Container Size | 1 lb., 0.45 kg |
| Product Form | Bottle |
| Shear Strength | 2500 psi |
| Full Cure Time | 24 hr @ 72 ⁰F |
| Specific Gravity | 8.7 lb/gal |
| Weight | 0.0 LB |
| EAN or UPC | 21200742880 |

