description
- 3M™ Scotchlok™ High-Temperature Ring Tongue Terminal ensures an ideal fit while offering reliable and safe performance. The terminal has a non-insulated, butted-seam barrel and withstands a maximum temperature of 900 degrees F (482 degrees C). Steel construction offers durability and a nickel-plated finish resists corrosion.
features
- Non-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
- Beveled mouth offers easy insertion of wires
- For use in ovens, motors, light fixtures and other applications
- Stud size #10
- Accommodates wire sizes 12 to 10 AWG
- Made of durable steel for high-temperature applications and has nickel plating for corrosion resistance
- Withstands a maximum temperature of 900 degrees F (482 degrees C)
- 600V-rated for building wire and 1000V for signs, fixtures or luminaires
- UL Listed, CSA Certified and RoHS 2011/65/EU Compliant
- 50/carton, 500/case
| Overall Length [Min] | 0.73 in |
| Connection Width | 0.19 in, 4.826 mm |
| Color | Metal |
| Overall Length [Max] | 18.54 mm |
| Conductor Size | 10 AWG |
| Weight | 0.0 KG |

