description
- 3M™ Scotchlok™ Color-Coded Grease Filled Butt Connector ensures an ideal fit while offering reliable and safe performance. The moisture-resistant Connector has a nylon-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Copper construction offers good conductivity and a tin-plated finish resists corrosion.
features
- Yellow nylon-insulated, butted-seam barrel ensures a secure fit and offers reliable performance
- Funnel-designed, seamless brass sleeve offers easy insertion of wires
- Built-in wire stop for correct positioning
- Accommodates wire sizes 12 to 10 AWG
- Made of copper for good conductivity and has tin plating for corrosion resistance
- Withstands a temperature range of -40 to 221 degrees F (-40 to 105 degrees C)
- 600V-rated for building wire and 1000V for signs, fixtures or luminaires
| Conductor Size | 10 AWG |
| Body Material | Copper Alloy |
| Connector Type | Butt |
| Overall Length [Min] | 1.23 in |
| Insulation Material | Nylon with Insulation Grip |
| Weight | 0.0 KG |

