Skip to content Skip to navigation menu
3M10051128592738

10051128592738

7000133450 3M Cable Tie CT4BK18-C, secure wire bundles and harness components quickly, 1000/Case
Item #101761431
3M10051128592738
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options

description

  • 3M™ Standard Nylon Cable Ties are made with high-quality nylon 6/6 and designed to secure wire bundles and harness components quickly, without slipping. The curved tip allows for faster threading and installation, and they feature a self-locking head.

features

  • Secure wire bundles and harness components quickly, without slipping
  • Curved tip allows for faster threading and installation
  • Made in the USA
  • UL Listed 62275 Type 21 or 21S and Plenum Rated AH-2 for use in air handling spaces
  • UL Listed, RoHS 2011/65/EU Compliant and Plenum-rated
Type Miniature
Installation Temperature [Min] 32 ⁰F
Overall Width [Max] 0.1 in, 2.5 mm
Operating Temperature[Max] 185 °F
Overall Width [Min] 0.1 in, 2.5 mm
Tensile Strength 18 lbs, 8.17 kg
Bundle Dia. [Max] 0.75 in, 19.1 mm
Base Height 4 in
Color Black
Overall Length [Min] 4.1 in, 101 mm
Material Nylon 6/6
Overall Length [Max] 104 mm
APPROXIMATE LENGTH 4 in
Standard MS3367-4-0
Operating Temperature[Min] -40 ⁰F
Bundle Dia. [Min] 0.063 in, 1.6 mm
Cable Length 4 in, 104.14 mm
Insulation O.D. [Max] 0.145 in, 3.7 mm
Plenum Rated Yes
Flammability Rating UL 94 V-2
Weight 0.07 LB
EAN or UPC 51128592731
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison