description
- 3M™ Standard Nylon Cable Ties are made with high-quality nylon 6/6 and designed to secure wire bundles and harness components quickly, without slipping. The curved tip allows for faster threading and installation, and they feature a self-locking head.
features
- Made in the USA
- UL Listed 62275 Type 21 or 21S and Plenum Rated AH-2 for use in air handling spaces
- Secure wire bundles and harness components quickly, without slipping
- Curved tip allows for faster threading and installation
| Bundle Dia. [Min] | 0.063 in, 1.6 mm |
| Operating Temperature[Max] | 185 °F |
| Material | Nylon 6/6 |
| Overall Length [Min] | 6.1 in, 155 mm |
| Operating Temperature[Min] | -40 ⁰F |
| Base Height | 6 in |
| Overall Length [Max] | 155 mm |
| Bundle Dia. [Max] | 1.25 in, 31.75 mm |
| Color | Beige |
| Tensile Strength | 18 lbs, 8.17 kg |
| APPROXIMATE LENGTH | 6 in |
| Overall Width [Min] | 0.096 in, 2.4 mm |
| Flammability Rating | UL 94 V-2 |
| Insulation O.D. [Max] | 0.145 in, 3.7 mm |
| Type | Miniature |
| Installation Temperature [Min] | 32 ⁰F |
| Cable Length | 6 in, 154.94 mm |
| Overall Width [Max] | 0.096 in, 2.4 mm |
| Maximum Recommended Voltage Rating | 600 V |
| Plenum Rated | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 51128592786 |

