description
- 3M™ Screw Mount Cable Ties allow controlled positioning of cables. The easy-to-use ties are made with high-quality 6/6 nylon and can be quickly mounted to walls and structures with screws, bolts or rivets for added security.
features
- Secure wire bundles and harness components quickly, without slipping
- Can be quickly mounted to walls and structures with screws, bolts or rivets for added security
- Made in the USA
- UL Listed 62275 Type 21 and Plenum Rated AH-2 for use in air handling spaces
- UL Listed, RoHS 2011/65/EU Compliant and Plenum-rated
| Overall Length [Min] | 5.8 in, 226 mm |
| Plenum Rated | Yes |
| Insulation O.D. [Max] | 0.145 in, 3.7 mm |
| Cable Length | 6 in, 147.32 mm |
| Color | Black |
| Overall Length [Max] | 147 mm |
| Overall Width [Min] | 0.142 in, 3.6 mm |
| APPROXIMATE LENGTH | 6 in |
| Installation Temperature [Min] | -4 ⁰F |
| Material | Nylon 6/6 |
| Type | Intermediate |
| Overall Width [Max] | 0.142 in, 3.6 mm |
| Bundle Dia. [Max] | 1.25 in, 51 mm |
| Base Height | 6 in |
| Operating Temperature[Min] | -40 ⁰F |
| Operating Temperature[Max] | 185 °F |
| Tensile Strength | 40 lbs, 18.14 kg |
| Flammability Rating | UL 94 V-2 |
| Bundle Dia. [Min] | 0.063 in, 1.6 mm |
| Standard | MS3367-5-0 |
| Weight | 0.0 LB |
| EAN or UPC | 51128592847 |

