description
- 3M™ Screw Mount Cable Ties allow controlled positioning of cables. The easy-to-use ties are made with high-quality 6/6 nylon and can be quickly mounted to walls and structures with screws, bolts or rivets for added security.
features
- Can be quickly mounted to walls and structures with screws, bolts or rivets for added security
- Made in the USA
- UL Listed 62275 Type 21 and Plenum Rated AH-2 for use in air handling spaces
- Secure wire bundles and harness components quickly, without slipping
| Overall Width [Max] | 0.18 in, 4.6 mm |
| Tensile Strength | 50 lbs, 220 N |
| Operating Temperature[Min] | -40 ⁰F |
| Operating Temperature[Max] | 185 ⁰F |
| Color | Black |
| Overall Length [Max] | 218 mm |
| Overall Length [Min] | 8.6 in |
| Overall Width [Min] | 0.18 in, 4.6 mm |
| Weight | 0.0 KG |

