3M™ Standard Nylon Cable Ties are made with high-quality nylon 6/6 and designed to secure wire bundles and harness components quickly, without slipping. The curved tip allows for faster threading and installation, and they feature a self-locking head.
features
UL Listed 62275 Type 21 or 21S and Plenum Rated AH-2 for use in air handling spaces
Made in the USA
Secure wire bundles and harness components quickly, without slipping
Curved tip allows for faster threading and installation
Insulation O.D. [Max]
0.145 in, 3.7 mm
Operating Temperature[Min]
-40 ⁰F
Standard
MS3367-7-0
Plenum Rated
Yes
Overall Width [Min]
0.18 in, 4.6 mm
Tensile Strength
50 lbs, 22.68 kg
Overall Length [Max]
282 mm
Flammability Rating
UL 94 V-2
Bundle Dia. [Min]
0.063 in, 1.6 mm
Type
Standard
Operating Temperature[Max]
185 °F
Overall Length [Min]
11.1 in, 282 mm
Cable Length
11 in, 281.94 mm
Installation Temperature [Min]
-4 ⁰F
Overall Width [Max]
0.18 in, 4.6 mm
Material
Nylon 6/6
Color
Black
Bundle Dia. [Max]
3 in, 76 mm
Base Height
11 in
APPROXIMATE LENGTH
11 in
Weight
0.0 KG
We're here for you
with Service Centers across the country - We have your back