description
- 3M™ Standard Nylon Cable Ties are made with high-quality nylon 6/6 and designed to secure wire bundles and harness components quickly, without slipping. The curved tip allows for faster threading and installation, and they feature a self-locking head.
features
- Made in the USA
- UL Listed 62275 Type 21 or 21S and Plenum Rated AH-2 for use in air handling spaces
- Secure wire bundles and harness components quickly, without slipping
- Curved tip allows for faster threading and installation
| Color | Black |
| Overall Length [Min] | 15 in, 381 mm |
| Tape Type | Barricade |
| Maximum Recommended Voltage Rating | 600 V |
| Standard | MS3367-3-0 |
| Overall Width [Min] | 0.298 in, 7.6 mm |
| Bundle Dia. [Min] | 0.188 in, 4.8 mm |
| Flammability Rating | UL 94 V-2 |
| Base Height | 15 in |
| Insulation O.D. [Max] | 0.145 in, 3.7 mm |
| Bundle Dia. [Max] | 4 in, 102 mm |
| Operating Temperature[Min] | -40 ⁰F |
| Overall Width [Max] | 0.298 in, 7.6 mm |
| Operating Temperature[Max] | 185 °F |
| Cable Length | 15 in, 381 mm |
| Material | Nylon 6/6 |
| Installation Temperature [Min] | -4 ⁰F |
| Plenum Rated | Yes |
| Tensile Strength | 120 lbs, 54.43 kg |
| Overall Length [Max] | 381 mm |
| APPROXIMATE LENGTH | 15 in |
| Weight | 1.18 LB |
| EAN or UPC | 51128593127 |

