description
- 3M™ Standard Nylon Cable Ties are made with high-quality nylon 6/6 and designed to secure wire bundles and harness components quickly, without slipping. The curved tip allows for faster threading and installation, and they feature a self-locking head.
features
- Secure wire bundles and harness components quickly, without slipping
- Curved tip allows for faster threading and installation
- Made in the USA
- UL Listed 62275 Type 21 or 21S and Plenum Rated AH-2 for use in air handling spaces
| Operating Temperature[Min] | -40 ⁰F |
| APPROXIMATE LENGTH | 8 in |
| Bundle Dia. [Min] | 0.062 in, 1.6 mm |
| Cable Length | 7.6 in, 193 mm |
| Operating Temperature[Max] | 185 °F |
| Plenum Rated | Yes |
| Overall Width [Min] | 0.18 in, 4.6 mm |
| Overall Length [Min] | 7.6 in |
| Overall Width [Max] | 0.18 in, 4.6 mm |
| Bundle Dia. [Max] | 1.87 in, 48 mm |
| Material | Nylon 6/6 |
| Color | Red |
| Overall Length [Max] | 193 mm |
| Installation Temperature [Min] | -4 ⁰F |
| Tensile Strength | 50 lbs, 22.68 kg |
| Flammability Rating | UL 94 V-2 |
| Weight | 0.0 LB |

