description
- 3M™ Heat Shrink Tubing EPS-300 is a dual wall tubing provides the advantage of an integral, adhesive lined construction. This flame retardant tubing with a 3:1 shrink ratio offers insulation for 600V rated applications. The flexible polyolefin construction features an internal layer of thermoplastic adhesive, which offers moisture seal protection in automotive and marine applications.
features
- Dual-wall construction provides abrasion resistance and moisture-seal protection
- Offers the advantage of integral, adhesive-lined construction
- Offers protection for automotive, truck, electronic components, wire splices, wire bundles and harness breakouts
- Made of black flexible polyolefin
- Withstands temperatures of -67 to 230 degrees F (-55 to 110 degrees C)
- Flame-retardant tubing is rated for 600V applications
| Color | Red |
| Material | Polyolefin |
| Overall Length [Min] | 48 in |
| INNER DIA. BEFORE SHRINK | 1 in, 25.4 mm |
| INNER DIA. AFTER SHRINK | 0.32 in, 8.13 mm |
| Flame Retardant | Yes |
| Weight | 0.0 LB |
| EAN or UPC | 51128597644 |

